Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 1" NPT, .688-.812

  • Mfr # RSSS-313

  • Zoro # G7224161


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Conduit Size
1
Cord Grip Type
Straight
Plating Type
Passivated
UL Specification
E53599
Flammability Rating
UL 94V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-313
Zoro #
G7224161
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1
C Dimension (in)
1.49
Inside Body Diameter / Body Bore
0.99
A Dimension (in)
0.99
Form Size
4
Thread Size
1
Maximum Knock Out Size (in)
1.406
D Dimension (in)
1.56
B Dimension (in)
0.62
E Dimension (in)
1.72

Details

Item
Cord Grip,SS,1" NPT,.688-.812
Cord Grip Type
Straight
Plating Type
Passivated
UL Specification
E53599
Flammability Rating
UL 94V-2
Cable Range
.688 - .812
Connector Material
Stainless Steel
Maximum Operating Temperature (F)
250
Bushing Holes
1
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (F)
-40
Minimum Operating Temperature (C)
-40
Clearance Hole (in)
1.406
Max Cable Range over Jacket (in)
0.812
Thread Type
NPT
CSA Specification
28985
Min Cable Range over Jacket (in)
0.688
Plating Color
Natural
Body Material
Stainless Steel
Bushing Material
Neoprene

Description

Cord Grip,SS,1 In. NPT,.688-.812

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.