Zoro Homepage

Cord Grip, SS, 1" NPT, .812-.938

  • Mfr # RSSS-315

  • Zoro # G7224152


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Conduit Size
1
Cord Grip Type
Straight
Min Cable Range over Jacket (in)
0.812
Bushing Holes
1
Form Size
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-315
Zoro #
G7224152
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1
Form Size
4
D Dimension (in)
1.56
Inside Body Diameter / Body Bore
0.99
C Dimension (in)
1.49
B Dimension (in)
0.62
E Dimension (in)
1.72
A Dimension (in)
0.99
Thread Size
1
Maximum Knock Out Size (in)
1.406

Description

Cord Grip,SS,1 In. NPT,.812-.938

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.