Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 1" NPT, .875-1.00

  • Mfr # RSSS-316

  • Zoro # G7224137


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Conduit Size
1
Cord Grip Type
Straight
Maximum Operating Temperature (C)
121
Bushing Holes
1
Thread Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-316
Zoro #
G7224137
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1
Thread Size
1
D Dimension (in)
1.56
C Dimension (in)
1.49
Form Size
4
Inside Body Diameter / Body Bore
0.99
Maximum Knock Out Size (in)
1.406
A Dimension (in)
0.99
B Dimension (in)
0.62
E Dimension (in)
1.72

Details

Item
Cord Grip,SS,1" NPT,.875-1.00
Cord Grip Type
Straight
Maximum Operating Temperature (C)
121
Bushing Holes
1
Minimum Operating Temperature (F)
-40
Plating Color
Natural
Connector Material
Stainless Steel
Maximum Operating Temperature (F)
250
Bushing Material
Neoprene
Minimum Operating Temperature (C)
-40
Thread Type
NPT
Plating Type
Passivated
UL Specification
E53599
Min Cable Range over Jacket (in)
0.875
Flammability Rating
UL 94V-2
CSA Specification
28985
Body Material
Stainless Steel
Max Cable Range over Jacket (in)
1
Clearance Hole (in)
1.406
Cable Range
.875 - 1.00

Description

Cord Grip,SS,1 In. NPT,.875-1.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.