Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 1/2" NPT, .188-.250

  • Mfr # RSSS-104

  • Zoro # G7223918


product price: $61.39
/ea
Sold in multiples of 2 for $122.78

Key Features

Conduit Size
44928
Cord Grip Type
Straight
Plating Color
Natural
Cable Range
.188 - .250
B Dimension (in)
0.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-104
Zoro #
G7223918
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44928
B Dimension (in)
0.56
Thread Size
44928
C Dimension (in)
1.18
D Dimension (in)
1.12
E Dimension (in)
1.25
Maximum Knock Out Size (in)
0.906
Form Size
2
A Dimension (in)
0.61
Inside Body Diameter / Body Bore
0.61

Details

Item
Cord Grip,SS,1/2" NPT,.188-.250
Cord Grip Type
Straight
Plating Color
Natural
Cable Range
.188 - .250
CSA Specification
28985
Minimum Operating Temperature (C)
-40
Plating Type
Passivated
Flammability Rating
UL 94V-2
Minimum Operating Temperature (F)
-40
UL Specification
E53599
Body Material
Stainless Steel
Connector Material
Stainless Steel
Clearance Hole (in)
0.906
Maximum Operating Temperature (C)
121
Min Cable Range over Jacket (in)
0.188
Thread Type
NPT
Max Cable Range over Jacket (in)
0.25
Maximum Operating Temperature (F)
250
Bushing Material
Neoprene
Bushing Holes
1

Description

Cord Grip,SS,1/2 In. NPT,.188-.250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.