Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 1/2" NPT, .250-.312

  • Mfr # RSSS-105

  • Zoro # G7223951


product price: $57.79
/ea
Sold in multiples of 2 for $115.58

Key Features

Conduit Size
44928
Cord Grip Type
Straight
Clearance Hole (in)
0.906
A Dimension (in)
0.61
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-105
Zoro #
G7223951
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44928
A Dimension (in)
0.61
E Dimension (in)
1.25
C Dimension (in)
1.18
Form Size
2
Maximum Knock Out Size (in)
0.906
B Dimension (in)
0.56
Inside Body Diameter / Body Bore
0.61
Thread Size
44928
D Dimension (in)
1.12

Details

Item
Cord Grip,SS,1/2" NPT,.250-.312
Cord Grip Type
Straight
Clearance Hole (in)
0.906
Body Material
Stainless Steel
Bushing Holes
1
Minimum Operating Temperature (C)
-40
Flammability Rating
UL 94V-2
Plating Type
Passivated
Maximum Operating Temperature (F)
250
Connector Material
Stainless Steel
CSA Specification
28985
UL Specification
E53599
Min Cable Range over Jacket (in)
0.25
Minimum Operating Temperature (F)
-40
Bushing Material
Neoprene
Plating Color
Natural
Maximum Operating Temperature (C)
121
Thread Type
NPT
Cable Range
.250 - .312
Max Cable Range over Jacket (in)
0.312

Description

Cord Grip,SS,1/2 In. NPT,.250-.312

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.