Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 1/2" NPT, .375-.438, Mesh

  • Mfr # RSSS-107-E

  • Zoro # G7224548


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
D Dimension (in)
1.12
Plating Color
Natural
Max Cable Range over Jacket (in)
0.438
Connector Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-107-E
Zoro #
G7224548
UPC #
-
Country of Origin
United States

Dimensions

D Dimension (in)
1.12
Conduit Size
44928
Thread Size
44928
Form Size
2
E Dimension (in)
1.25
B Dimension (in)
0.56
A Dimension (in)
0.61
Maximum Knock Out Size (in)
0.906
Inside Body Diameter / Body Bore
0.61
C Dimension (in)
1.18

Details

Item
Cord Grip,SS,1/2" NPT,.375-.438,Mesh
Cord Grip Type
Straight
Plating Color
Natural
Max Cable Range over Jacket (in)
0.438
Connector Material
Stainless Steel
Flammability Rating
UL 94HB
Cable Range
.375 - .438
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (F)
-40
Min Cable Range over Jacket (in)
0.375
Body Material
Stainless Steel
Bushing Material
Neoprene
Bushing Holes
1
CSA Specification
28985
Thread Type
NPT
Maximum Operating Temperature (F)
250
Clearance Hole (in)
0.906
Plating Type
Passivated
UL Specification
E53599
Minimum Operating Temperature (C)
-40

Description

Cord Grip,SS,1/2 In. NPT,.375-.438,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.