Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 1/2" NPT, .375-.438

  • Mfr # RSSS-107

  • Zoro # G7223960


product price: $57.79
/ea
Sold in multiples of 2 for $115.58

Key Features

Conduit Size
44928
Cord Grip Type
Straight
Minimum Operating Temperature (F)
-40
Clearance Hole (in)
0.906
Min Cable Range over Jacket (in)
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-107
Zoro #
G7223960
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44928
B Dimension (in)
0.56
Thread Size
44928
Form Size
2
Inside Body Diameter / Body Bore
0.61
D Dimension (in)
1.12
E Dimension (in)
1.25
Maximum Knock Out Size (in)
0.906
C Dimension (in)
1.18
A Dimension (in)
0.61

Details

Item
Cord Grip,SS,1/2" NPT,.375-.438
Cord Grip Type
Straight
Minimum Operating Temperature (F)
-40
Clearance Hole (in)
0.906
Min Cable Range over Jacket (in)
0.375
Max Cable Range over Jacket (in)
0.438
CSA Specification
28985
Thread Type
NPT
Body Material
Stainless Steel
Flammability Rating
UL 94V-2
Maximum Operating Temperature (C)
121
Cable Range
.375 - .438
Connector Material
Stainless Steel
Plating Color
Natural
UL Specification
E53599
Plating Type
Passivated
Bushing Holes
1
Minimum Operating Temperature (C)
-40
Bushing Material
Neoprene
Maximum Operating Temperature (F)
250

Description

Cord Grip,SS,1/2 In. NPT,.375-.438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.