Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 1/2" NPT, .500-.562, Mesh

  • Mfr # RSSS-109-E

  • Zoro # G7224572


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
C Dimension (in)
1.18
B Dimension (in)
0.56
UL Specification
E53599
Conduit Size
44928
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-109-E
Zoro #
G7224572
UPC #
-
Country of Origin
United States

Dimensions

C Dimension (in)
1.18
B Dimension (in)
0.56
Conduit Size
44928
Form Size
2
E Dimension (in)
1.25
D Dimension (in)
1.12
A Dimension (in)
0.61
Thread Size
44928
Maximum Knock Out Size (in)
0.906
Inside Body Diameter / Body Bore
0.61

Details

Item
Cord Grip,SS,1/2" NPT,.500-.562,Mesh
Cord Grip Type
Straight
UL Specification
E53599
Minimum Operating Temperature (C)
-40
Body Material
Stainless Steel
CSA Specification
28985
Cable Range
.500 - .562
Maximum Operating Temperature (F)
250
Max Cable Range over Jacket (in)
0.562
Minimum Operating Temperature (F)
-40
Plating Color
Natural
Plating Type
Passivated
Connector Material
Stainless Steel
Bushing Material
Neoprene
Clearance Hole (in)
0.906
Min Cable Range over Jacket (in)
0.5
Maximum Operating Temperature (C)
121
Flammability Rating
UL 94HB
Thread Type
NPT
Bushing Holes
1

Description

Cord Grip,SS,1/2 In. NPT,.500-.562,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.