Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 1/2" NPT, .500-.562

  • Mfr # RSSS-109

  • Zoro # G7224049


product price: $67.39
/ea
Sold in multiples of 2 for $134.78

Key Features

Conduit Size
44928
Cord Grip Type
Straight
Connector Material
Stainless Steel
UL Specification
E53599
Plating Type
Passivated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-109
Zoro #
G7224049
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44928
Thread Size
44928
C Dimension (in)
1.18
E Dimension (in)
1.25
D Dimension (in)
1.12
Maximum Knock Out Size (in)
0.906
Form Size
2
B Dimension (in)
0.56
Inside Body Diameter / Body Bore
0.61
A Dimension (in)
0.61

Details

Item
Cord Grip,SS,1/2" NPT,.500-.562
Cord Grip Type
Straight
Connector Material
Stainless Steel
UL Specification
E53599
Plating Type
Passivated
Clearance Hole (in)
0.906
Thread Type
NPT
Minimum Operating Temperature (C)
-40
Cable Range
.500 - .562
Bushing Material
Neoprene
Maximum Operating Temperature (F)
250
Flammability Rating
UL 94V-2
Maximum Operating Temperature (C)
121
Body Material
Stainless Steel
Min Cable Range over Jacket (in)
0.5
Plating Color
Natural
Minimum Operating Temperature (F)
-40
Max Cable Range over Jacket (in)
0.562
CSA Specification
28985
Bushing Holes
1

Description

Cord Grip,SS,1/2 In. NPT,.500-.562

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.