Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 1/2" NPT, .562-.625

  • Mfr # RSSS-110

  • Zoro # G7223988


product price: $79.69
/ea
Sold in multiples of 2 for $159.38
Free Shipping & Returns

Key Features

Conduit Size
44928
Cord Grip Type
Straight
Max Cable Range over Jacket (in)
0.625
E Dimension (in)
1.25
Bushing Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-110
Zoro #
G7223988
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44928
E Dimension (in)
1.25
Form Size
2
D Dimension (in)
1.12
A Dimension (in)
0.61
C Dimension (in)
1.18
Maximum Knock Out Size (in)
0.906
B Dimension (in)
0.56
Thread Size
44928
Inside Body Diameter / Body Bore
0.61

Details

Item
Cord Grip,SS,1/2" NPT,.562-.625
Cord Grip Type
Straight
Max Cable Range over Jacket (in)
0.625
Bushing Material
Neoprene
Minimum Operating Temperature (C)
-40
CSA Specification
28985
Min Cable Range over Jacket (in)
0.562
Clearance Hole (in)
0.906
Maximum Operating Temperature (C)
121
Connector Material
Stainless Steel
Minimum Operating Temperature (F)
-40
Plating Type
Passivated
Flammability Rating
UL 94V-2
Maximum Operating Temperature (F)
250
Bushing Holes
1
Thread Type
NPT
UL Specification
E53599
Body Material
Stainless Steel
Plating Color
Natural
Cable Range
.562 - .625

Description

Cord Grip,SS,1/2 In. NPT,.562-.625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.