Zoro Homepage

Cord Grip, SS, 2-1/2", 1.688-1.812, Mesh

  • Mfr # RSSS-729-E

  • Zoro # G7224907


product price: $996.99
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
Maximum Knock Out Size (in)
3
Form Size
7
B Dimension (in)
1.25
Conduit Size
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-729-E
Zoro #
G7224907
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
3
Form Size
7
B Dimension (in)
1.25
Conduit Size
2.5
A Dimension (in)
2.36
Inside Body Diameter / Body Bore
2.35
D Dimension (in)
3.75
E Dimension (in)
3.95
C Dimension (in)
2.96
Thread Size
2.5

Details

Item
Cord Grip,SS,2-1/2",1.688-1.812,Mesh
Cord Grip Type
Straight
Bushing Material
Neoprene
Max Cable Range over Jacket (in)
1.812
Connector Material
Stainless Steel
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (C)
121
Min Cable Range over Jacket (in)
1.688
Plating Type
Passivated
Clearance Hole (in)
3
Bushing Holes
1
Body Material
Stainless Steel
CSA Specification
28985
UL Specification
E53599
Cable Range
1.688 - 1.812
Thread Type
NPT
Plating Color
Natural
Flammability Rating
UL 94HB
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40

Description

Cord Grip,SS,2-1/2 In.,1.688-1.812,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.