Zoro Homepage

Cord Grip, SS, 2-1/2", 2.188-2.312, Mesh

  • Mfr # RSSS-737-E

  • Zoro # G7225029


product price: $988.99
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
Clearance Hole (in)
3
A Dimension (in)
2.36
Cable Range
2.188 - 2.312
Minimum Operating Temperature (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-737-E
Zoro #
G7225029
UPC #
-
Country of Origin
United States

Dimensions

A Dimension (in)
2.36
B Dimension (in)
1.25
Inside Body Diameter / Body Bore
2.35
Conduit Size
2.5
Thread Size
2.5
Maximum Knock Out Size (in)
3
C Dimension (in)
2.96
Form Size
7
E Dimension (in)
3.95
D Dimension (in)
3.75

Details

Item
Cord Grip,SS,2-1/2",2.188-2.312,Mesh
Cord Grip Type
Straight
Clearance Hole (in)
3
Cable Range
2.188 - 2.312
Minimum Operating Temperature (F)
-40
Bushing Material
Neoprene
UL Specification
E53599
Maximum Operating Temperature (C)
121
Connector Material
Stainless Steel
Plating Type
Passivated
Max Cable Range over Jacket (in)
2.312
Plating Color
Natural
Min Cable Range over Jacket (in)
2.188
Body Material
Stainless Steel
Bushing Holes
1
Flammability Rating
UL 94HB
CSA Specification
28985
Thread Type
NPT
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40

Description

Cord Grip,SS,2-1/2 In.,2.188-2.312,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.