Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 2-1/2", 2.312-2.438, Mesh

  • Mfr # RSSS-739-E

  • Zoro # G7225001


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
Conduit Size
2.5
Maximum Operating Temperature (F)
250
C Dimension (in)
2.96
Inside Body Diameter / Body Bore
2.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-739-E
Zoro #
G7225001
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
2.5
C Dimension (in)
2.96
Inside Body Diameter / Body Bore
2.35
A Dimension (in)
2.36
D Dimension (in)
3.75
B Dimension (in)
1.25
Thread Size
2.5
Maximum Knock Out Size (in)
3
E Dimension (in)
3.95
Form Size
7

Details

Item
Cord Grip,SS,2-1/2",2.312-2.438,Mesh
Cord Grip Type
Straight
Maximum Operating Temperature (F)
250
Thread Type
NPT
CSA Specification
28985
Max Cable Range over Jacket (in)
2.438
Connector Material
Stainless Steel
Bushing Holes
1
Plating Color
Natural
UL Specification
E53599
Clearance Hole (in)
3
Plating Type
Passivated
Flammability Rating
UL 94HB
Cable Range
2.312 - 2.438
Bushing Material
Neoprene
Min Cable Range over Jacket (in)
2.312
Minimum Operating Temperature (C)
-40
Body Material
Stainless Steel
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (F)
-40

Description

Cord Grip,SS,2-1/2 In.,2.312-2.438,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.