Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 2-1/2" NPT, 1.688-1.812

  • Mfr # RSSS-729

  • Zoro # G7224408


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Conduit Size
2.5
Cord Grip Type
Straight
Bushing Holes
1
Form Size
7
Thread Size
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-729
Zoro #
G7224408
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
2.5
Form Size
7
Thread Size
2.5
B Dimension (in)
1.25
Maximum Knock Out Size (in)
3
E Dimension (in)
3.95
A Dimension (in)
2.36
D Dimension (in)
3.75
Inside Body Diameter / Body Bore
2.35
C Dimension (in)
2.96

Details

Item
Cord Grip,SS,2-1/2" NPT,1.688-1.812
Cord Grip Type
Straight
Bushing Holes
1
Max Cable Range over Jacket (in)
1.812
Cable Range
1.688 - 1.812
Maximum Operating Temperature (C)
121
CSA Specification
28985
Minimum Operating Temperature (C)
-40
Plating Color
Natural
Clearance Hole (in)
3
Thread Type
NPT
Plating Type
Passivated
Min Cable Range over Jacket (in)
1.688
Connector Material
Stainless Steel
UL Specification
E53599
Body Material
Stainless Steel
Maximum Operating Temperature (F)
250
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94V-2

Description

Cord Grip,SS,2-1/2 In. NPT,1.688-1.812

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.