Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 2-1/2" NPT, 1.812-1.938

  • Mfr # RSSS-731

  • Zoro # G7224380


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Conduit Size
2.5
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Plating Type
Passivated
B Dimension (in)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-731
Zoro #
G7224380
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
2.5
B Dimension (in)
1.25
Thread Size
2.5
C Dimension (in)
2.96
Form Size
7
A Dimension (in)
2.36
E Dimension (in)
3.95
D Dimension (in)
3.75
Inside Body Diameter / Body Bore
2.35
Maximum Knock Out Size (in)
3

Details

Item
Cord Grip,SS,2-1/2" NPT,1.812-1.938
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Plating Type
Passivated
Maximum Operating Temperature (F)
250
Thread Type
NPT
UL Specification
E53599
Max Cable Range over Jacket (in)
1.938
CSA Specification
28985
Maximum Operating Temperature (C)
121
Bushing Material
Neoprene
Plating Color
Natural
Minimum Operating Temperature (F)
-40
Cable Range
1.812 - 1.938
Min Cable Range over Jacket (in)
1.812
Connector Material
Stainless Steel
Body Material
Stainless Steel
Bushing Holes
1
Clearance Hole (in)
3
Flammability Rating
UL 94V-2

Description

Cord Grip,SS,2-1/2 In. NPT,1.812-1.938

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.