Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 2-1/2" NPT, 2.188-2.312

  • Mfr # RSSS-737

  • Zoro # G7224450


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Conduit Size
2.5
Cord Grip Type
Straight
Bushing Holes
1
A Dimension (in)
2.36
Maximum Knock Out Size (in)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-737
Zoro #
G7224450
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
2.5
A Dimension (in)
2.36
Maximum Knock Out Size (in)
3
Inside Body Diameter / Body Bore
2.35
Form Size
7
C Dimension (in)
2.96
B Dimension (in)
1.25
E Dimension (in)
3.95
Thread Size
2.5
D Dimension (in)
3.75

Details

Item
Cord Grip,SS,2-1/2" NPT,2.188-2.312
Cord Grip Type
Straight
Bushing Holes
1
Maximum Operating Temperature (C)
121
Cable Range
2.188 - 2.312
Connector Material
Stainless Steel
Plating Type
Passivated
Min Cable Range over Jacket (in)
2.188
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40
Max Cable Range over Jacket (in)
2.312
Body Material
Stainless Steel
CSA Specification
28985
UL Specification
E53599
Clearance Hole (in)
3
Thread Type
NPT
Flammability Rating
UL 94V-2
Bushing Material
Neoprene
Minimum Operating Temperature (C)
-40
Plating Color
Natural

Description

Cord Grip,SS,2-1/2 In. NPT,2.188-2.312

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.