Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 2" 1.438-1.562, Mesh

  • Mfr # RSSS-625-E

  • Zoro # G7224800


product price: $893.99
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
Cable Range
1.438 - 1.562
UL Specification
E53599
Maximum Knock Out Size (in)
2.5
Form Size
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-625-E
Zoro #
G7224800
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
2.5
Form Size
6
Conduit Size
2
Thread Size
2
E Dimension (in)
2.97
Inside Body Diameter / Body Bore
2
C Dimension (in)
2.43
A Dimension (in)
2
D Dimension (in)
2.83
B Dimension (in)
0.8

Details

Item
Cord Grip,SS,2" 1.438-1.562,Mesh
Cord Grip Type
Straight
Cable Range
1.438 - 1.562
UL Specification
E53599
Plating Type
Passivated
Body Material
Stainless Steel
Max Cable Range over Jacket (in)
1.562
Connector Material
Stainless Steel
Min Cable Range over Jacket (in)
1.438
Flammability Rating
UL 94HB
Thread Type
NPT
Bushing Holes
1
Minimum Operating Temperature (C)
-40
Clearance Hole (in)
2.5
Plating Color
Natural
Bushing Material
Neoprene
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (F)
250
CSA Specification
28985

Description

Cord Grip,SS,2 In. 1.438-1.562,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.