Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 2" 1.938-2.062, Mesh

  • Mfr # RSSS-6733-E

  • Zoro # G7224870


product price: $996.99
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
Clearance Hole (in)
2.5
Maximum Knock Out Size (in)
2.5
Conduit Size
2
Flammability Rating
UL 94HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-6733-E
Zoro #
G7224870
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
2.5
Conduit Size
2
Thread Size
2
E Dimension (in)
3.95
Form Size
7
A Dimension (in)
1.9
Inside Body Diameter / Body Bore
1.9
B Dimension (in)
0.8
D Dimension (in)
3.95
C Dimension (in)
2.96

Details

Item
Cord Grip,SS,2" 1.938-2.062,Mesh
Cord Grip Type
Straight
Clearance Hole (in)
2.5
Flammability Rating
UL 94HB
Plating Color
Natural
Cable Range
1.938 - 2.062
Minimum Operating Temperature (C)
-40
Min Cable Range over Jacket (in)
1.938
Body Material
Stainless Steel
UL Specification
E53599
Thread Type
NPT
Bushing Material
Neoprene
CSA Specification
28985
Minimum Operating Temperature (F)
-40
Connector Material
Stainless Steel
Bushing Holes
1
Maximum Operating Temperature (C)
121
Plating Type
Passivated
Maximum Operating Temperature (F)
250
Max Cable Range over Jacket (in)
2.062

Description

Cord Grip,SS,2 In. 1.938-2.062,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.