Zoro Homepage

Cord Grip, SS, 2" 2.062-2.188, Mesh

  • Mfr # RSSS-6735-E

  • Zoro # G7225038


product price: $996.99
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
Inside Body Diameter / Body Bore
1.9
C Dimension (in)
2.96
Thread Type
NPT
Conduit Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-6735-E
Zoro #
G7225038
UPC #
-
Country of Origin
United States

Dimensions

Inside Body Diameter / Body Bore
1.9
C Dimension (in)
2.96
Conduit Size
2
B Dimension (in)
0.8
Form Size
7
Maximum Knock Out Size (in)
2.5
A Dimension (in)
1.9
Thread Size
2
D Dimension (in)
3.95
E Dimension (in)
3.95

Details

Item
Cord Grip,SS,2" 2.062-2.188,Mesh
Cord Grip Type
Straight
Thread Type
NPT
Minimum Operating Temperature (C)
-40
Minimum Operating Temperature (F)
-40
Plating Type
Passivated
Cable Range
2.062 - 2.188
Max Cable Range over Jacket (in)
2.188
Clearance Hole (in)
2.5
UL Specification
E53599
CSA Specification
28985
Body Material
Stainless Steel
Maximum Operating Temperature (F)
250
Plating Color
Natural
Bushing Holes
1
Min Cable Range over Jacket (in)
2.062
Connector Material
Stainless Steel
Maximum Operating Temperature (C)
121
Bushing Material
Neoprene
Flammability Rating
UL 94HB

Description

Cord Grip,SS,2 In. 2.062-2.188,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.