Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 2" 2.312-2.438, Mesh

  • Mfr # RSSS-6739-E

  • Zoro # G7224898


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
Connector Material
Stainless Steel
Clearance Hole (in)
2.5
Minimum Operating Temperature (C)
-40
UL Specification
E53599
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-6739-E
Zoro #
G7224898
UPC #
-
Country of Origin
United States

Dimensions

D Dimension (in)
3.95
E Dimension (in)
3.95
Inside Body Diameter / Body Bore
1.9
Form Size
7
B Dimension (in)
0.8
Maximum Knock Out Size (in)
2.5
Conduit Size
2
C Dimension (in)
2.96
Thread Size
2
A Dimension (in)
1.9

Details

Item
Cord Grip,SS,2" 2.312-2.438,Mesh
Cord Grip Type
Straight
Connector Material
Stainless Steel
Clearance Hole (in)
2.5
Minimum Operating Temperature (C)
-40
UL Specification
E53599
CSA Specification
28985
Maximum Operating Temperature (F)
250
Max Cable Range over Jacket (in)
2.438
Bushing Material
Neoprene
Flammability Rating
UL 94HB
Plating Color
Natural
Plating Type
Passivated
Minimum Operating Temperature (F)
-40
Thread Type
NPT
Min Cable Range over Jacket (in)
2.312
Bushing Holes
1
Body Material
Stainless Steel
Maximum Operating Temperature (C)
121
Cable Range
2.312 - 2.438

Description

Cord Grip,SS,2 In. 2.312-2.438,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.