Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 2" NPT, 1.250-1.375 Size 6

  • Mfr # RSSS-622

  • Zoro # G7224362


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Conduit Size
2
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
B Dimension (in)
0.8
Connector Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-622
Zoro #
G7224362
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
2
B Dimension (in)
0.8
C Dimension (in)
2.43
Thread Size
2
E Dimension (in)
2.97
Inside Body Diameter / Body Bore
2
Form Size
6
D Dimension (in)
2.83
A Dimension (in)
2
Maximum Knock Out Size (in)
2.5

Details

Item
Cord Grip,SS,2" NPT,1.250-1.375 Size 6
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Connector Material
Stainless Steel
Max Cable Range over Jacket (in)
1.375
Body Material
Stainless Steel
Maximum Operating Temperature (C)
121
Bushing Material
Neoprene
Bushing Holes
1
UL Specification
E53599
Plating Type
Passivated
Maximum Operating Temperature (F)
250
Cable Range
1.250 - 1.375
Thread Type
NPT
CSA Specification
28985
Min Cable Range over Jacket (in)
1.25
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94V-2
Clearance Hole (in)
2.5
Plating Color
Natural

Description

Cord Grip,SS,2 In. NPT,1.250-1.375 Size 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.