Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6

  • Mfr # RSSS-625

  • Zoro # G7224329


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Conduit Size
2
Cord Grip Type
Straight
Inside Body Diameter / Body Bore
2
Maximum Operating Temperature (C)
121
Plating Type
Passivated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-625
Zoro #
G7224329
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
2
Inside Body Diameter / Body Bore
2
D Dimension (in)
2.83
Maximum Knock Out Size (in)
2.5
Thread Size
2
A Dimension (in)
2
B Dimension (in)
0.8
Form Size
6
C Dimension (in)
2.43
E Dimension (in)
2.97

Details

Item
Cord Grip,SS,2" NPT,1.438-1.562 Size 6
Cord Grip Type
Straight
Maximum Operating Temperature (C)
121
Plating Type
Passivated
CSA Specification
28985
Bushing Holes
1
Flammability Rating
UL 94V-2
Clearance Hole (in)
2.5
Cable Range
1.438 - 1.562
Min Cable Range over Jacket (in)
1.438
UL Specification
E53599
Thread Type
NPT
Bushing Material
Neoprene
Max Cable Range over Jacket (in)
1.562
Body Material
Stainless Steel
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40
Connector Material
Stainless Steel
Plating Color
Natural
Minimum Operating Temperature (C)
-40

Description

Cord Grip,SS,2 In. NPT,1.438-1.562 Size 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.