Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7

  • Mfr # RSSS-6729

  • Zoro # G7224310


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Conduit Size
2
Cord Grip Type
Straight
Bushing Holes
1
UL Specification
E53599
A Dimension (in)
1.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-6729
Zoro #
G7224310
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
2
A Dimension (in)
1.9
Maximum Knock Out Size (in)
2.5
Inside Body Diameter / Body Bore
1.9
D Dimension (in)
3.95
C Dimension (in)
2.96
B Dimension (in)
0.8
E Dimension (in)
3.95
Thread Size
2
Form Size
7

Details

Item
Cord Grip,SS,2" NPT,1.688-1.812 Size 7
Cord Grip Type
Straight
Bushing Holes
1
UL Specification
E53599
Bushing Material
Neoprene
Cable Range
1.688 - 1.812
Body Material
Stainless Steel
Min Cable Range over Jacket (in)
1.688
Max Cable Range over Jacket (in)
1.812
Connector Material
Stainless Steel
Clearance Hole (in)
2.5
Flammability Rating
UL 94V-2
Plating Color
Natural
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40
CSA Specification
28985
Plating Type
Passivated
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (C)
121
Thread Type
NPT

Description

Cord Grip,SS,2 In. NPT,1.688-1.812 Size 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.