Zoro Homepage

Cord Grip, SS, 3" NPT, 3.00-3.250, Mesh

  • Mfr # RSSS-904-E

  • Zoro # G7224992


product price: $1,670.99
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
Body Material
Stainless Steel
A Dimension (in)
3.05
Flammability Rating
UL 94HB
B Dimension (in)
1.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-904-E
Zoro #
G7224992
UPC #
-
Country of Origin
United States

Dimensions

A Dimension (in)
3.05
B Dimension (in)
1.39
Inside Body Diameter / Body Bore
3.05
Maximum Knock Out Size (in)
3.625
E Dimension (in)
5
Conduit Size
3
C Dimension (in)
3.01
Thread Size
3
D Dimension (in)
4.75
Form Size
8

Details

Item
Cord Grip,SS,3" NPT,3.00-3.250,Mesh
Cord Grip Type
Straight
Body Material
Stainless Steel
Flammability Rating
UL 94HB
Maximum Operating Temperature (C)
121
Clearance Hole (in)
3.625
Min Cable Range over Jacket (in)
3
Connector Material
Stainless Steel
Plating Color
Natural
Minimum Operating Temperature (C)
-40
Cable Range
3.000 - 3.250
Minimum Operating Temperature (F)
-40
Bushing Material
Neoprene
Thread Type
NPT
Bushing Holes
1
Maximum Operating Temperature (F)
250
CSA Specification
28985
Max Cable Range over Jacket (in)
3.25
Plating Type
Passivated

Description

Cord Grip,SS,3 In. NPT,3.00-3.250,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.