Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 3/4" NPT, .438-.500, Mesh

  • Mfr # RSSS-208-E

  • Zoro # G7224660


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
Maximum Knock Out Size (in)
1.141
Max Cable Range over Jacket (in)
0.5
Cable Range
.438 - .500
Conduit Size
44989
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSSS-208-E
Zoro #
G7224660
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
1.141
Conduit Size
44989
Form Size
3
Thread Size
44989
C Dimension (in)
1.44
A Dimension (in)
0.81
B Dimension (in)
0.57
D Dimension (in)
1.37
Inside Body Diameter / Body Bore
0.81
E Dimension (in)
1.5

Details

Item
Cord Grip,SS,3/4" NPT,.438-.500,Mesh
Cord Grip Type
Straight
Max Cable Range over Jacket (in)
0.5
Cable Range
.438 - .500
Body Material
Stainless Steel
UL Specification
E53599
Minimum Operating Temperature (C)
-40
Plating Type
Passivated
Maximum Operating Temperature (C)
121
Min Cable Range over Jacket (in)
0.438
Thread Type
NPT
Clearance Hole (in)
1.141
Plating Color
Natural
Bushing Material
Neoprene
Flammability Rating
UL 94HB
Minimum Operating Temperature (F)
-40
Connector Material
Stainless Steel
CSA Specification
28985
Bushing Holes
1
Maximum Operating Temperature (F)
250

Description

Cord Grip,SS,3/4 In. NPT,.438-.500,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.