Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 3/4" NPT, .562-.625, Mesh

  • Mfr # RSSS-210-E

  • Zoro # G7224520


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
CSA Specification
28985
Maximum Knock Out Size (in)
1.141
Maximum Operating Temperature (C)
121
E Dimension (in)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-210-E
Zoro #
G7224520
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
1.141
E Dimension (in)
1.5
D Dimension (in)
1.37
Inside Body Diameter / Body Bore
0.81
A Dimension (in)
0.81
Thread Size
44989
Conduit Size
44989
C Dimension (in)
1.44
B Dimension (in)
0.57
Form Size
3

Details

Item
Cord Grip,SS,3/4" NPT,.562-.625,Mesh
Cord Grip Type
Straight
CSA Specification
28985
Maximum Operating Temperature (C)
121
Cable Range
.562 - .625
UL Specification
E53599
Plating Type
Passivated
Minimum Operating Temperature (C)
-40
Clearance Hole (in)
1.141
Bushing Holes
1
Body Material
Stainless Steel
Max Cable Range over Jacket (in)
0.625
Thread Type
NPT
Plating Color
Natural
Flammability Rating
UL 94HB
Min Cable Range over Jacket (in)
0.562
Connector Material
Stainless Steel
Maximum Operating Temperature (F)
250
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-40

Description

Cord Grip,SS,3/4 In. NPT,.562-.625,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.