Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 3/4" NPT, .568-.688

  • Mfr # RSSS-211

  • Zoro # G7224067


product price: $101.64
/ea
Free Shipping & Returns

Key Features

Conduit Size
44989
Cord Grip Type
Straight
Bushing Holes
1
C Dimension (in)
1.44
D Dimension (in)
1.37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-211
Zoro #
G7224067
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44989
C Dimension (in)
1.44
D Dimension (in)
1.37
Maximum Knock Out Size (in)
1.141
A Dimension (in)
0.81
E Dimension (in)
1.5
Thread Size
44989
Inside Body Diameter / Body Bore
0.81
B Dimension (in)
0.57
Form Size
3

Details

Item
Cord Grip,SS,3/4" NPT,.568-.688
Cord Grip Type
Straight
Bushing Holes
1
Plating Color
Natural
Clearance Hole (in)
1.141
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (F)
250
Plating Type
Passivated
Minimum Operating Temperature (C)
-40
Bushing Material
Neoprene
Maximum Operating Temperature (C)
121
CSA Specification
28985
Flammability Rating
UL 94V-2
Cable Range
.568 - .688
Min Cable Range over Jacket (in)
0.568
Max Cable Range over Jacket (in)
0.688
UL Specification
E53599
Connector Material
Stainless Steel
Body Material
Stainless Steel
Thread Type
NPT

Description

Cord Grip,SS,3/4 In. NPT,.568-.688

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.