Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 3/4" NPT, .688-.812

  • Mfr # RSSS-213

  • Zoro # G7224003


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Conduit Size
44989
Cord Grip Type
Straight
Inside Body Diameter / Body Bore
0.81
Maximum Operating Temperature (F)
250
E Dimension (in)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-213
Zoro #
G7224003
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44989
Inside Body Diameter / Body Bore
0.81
E Dimension (in)
1.5
Thread Size
44989
Maximum Knock Out Size (in)
1.141
Form Size
3
C Dimension (in)
1.44
D Dimension (in)
1.37
A Dimension (in)
0.81
B Dimension (in)
0.57

Details

Item
Cord Grip,SS,3/4" NPT,.688-.812
Cord Grip Type
Straight
Maximum Operating Temperature (F)
250
Cable Range
.688 - .812
CSA Specification
28985
Minimum Operating Temperature (F)
-40
Plating Type
Passivated
Flammability Rating
UL 94V-2
Bushing Material
Neoprene
Plating Color
Natural
Max Cable Range over Jacket (in)
0.812
Connector Material
Stainless Steel
Maximum Operating Temperature (C)
121
Body Material
Stainless Steel
Min Cable Range over Jacket (in)
0.688
Bushing Holes
1
Clearance Hole (in)
1.141
Minimum Operating Temperature (C)
-40
UL Specification
E53599
Thread Type
NPT

Description

Cord Grip,SS,3/4 In. NPT,.688-.812

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.