Cord Grip, SS, 3/8" NPT, .188-.250
Mfr # RSSS-004
Zoro # G7223942
product price: $72.99
/eaSold in multiples of 2 for $145.98
Key Features
Conduit Size
44993
Cord Grip Type
Straight
Maximum Knock Out Size (in)
0.701
E Dimension (in)
0.96
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSSS-004
Zoro #
G7223942
UPC #
-
Country of Origin
United States
Dimensions
Conduit Size
44993
Maximum Knock Out Size (in)
0.701
E Dimension (in)
0.96
D Dimension (in)
0.94
Form Size
1
B Dimension (in)
0.44
A Dimension (in)
0.47
C Dimension (in)
0.88
Inside Body Diameter / Body Bore
0.47
Thread Size
44993
Description
Cord Grip,SS,3/8 In. NPT,.188-.250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.