Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 3/8" NPT, .312-.375, Mesh

  • Mfr # RSSS-006-E

  • Zoro # G7224590


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
Inside Body Diameter / Body Bore
0.47
CSA Specification
28985
A Dimension (in)
0.47
Cable Range
.312 - .375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-006-E
Zoro #
G7224590
UPC #
-
Country of Origin
United States

Dimensions

Inside Body Diameter / Body Bore
0.47
A Dimension (in)
0.47
D Dimension (in)
0.94
B Dimension (in)
0.44
E Dimension (in)
0.96
Thread Size
44993
C Dimension (in)
0.88
Maximum Knock Out Size (in)
0.701
Form Size
1
Conduit Size
44993

Details

Item
Cord Grip,SS,3/8" NPT,.312-.375,Mesh
Cord Grip Type
Straight
CSA Specification
28985
Cable Range
.312 - .375
Clearance Hole (in)
0.701
Maximum Operating Temperature (F)
250
Maximum Operating Temperature (C)
121
Bushing Material
Neoprene
Flammability Rating
UL 94HB
Plating Type
Passivated
Bushing Holes
1
UL Specification
E53599
Minimum Operating Temperature (F)
-40
Body Material
Stainless Steel
Plating Color
Natural
Minimum Operating Temperature (C)
-40
Connector Material
Stainless Steel
Max Cable Range over Jacket (in)
0.375
Min Cable Range over Jacket (in)
0.312
Thread Type
NPT

Description

Cord Grip,SS,3/8 In. NPT,.312-.375,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.