Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, SS, 3/8" NPT, .312-.375

  • Mfr # RSSS-006

  • Zoro # G7223881


product price: $67.89
/ea
Sold in multiples of 2 for $135.78

Key Features

Conduit Size
44993
Cord Grip Type
Straight
Thread Size
44993
Bushing Holes
1
Cable Range
.312 - .375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSS-006
Zoro #
G7223881
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44993
Thread Size
44993
A Dimension (in)
0.47
Inside Body Diameter / Body Bore
0.47
E Dimension (in)
0.96
D Dimension (in)
0.94
C Dimension (in)
0.88
Form Size
1
B Dimension (in)
0.44
Maximum Knock Out Size (in)
0.701

Details

Item
Cord Grip,SS,3/8" NPT,.312-.375
Cord Grip Type
Straight
Bushing Holes
1
Cable Range
.312 - .375
Minimum Operating Temperature (F)
-40
Plating Color
Natural
Flammability Rating
UL 94V-2
Minimum Operating Temperature (C)
-40
Max Cable Range over Jacket (in)
0.375
Thread Type
NPT
Maximum Operating Temperature (C)
121
Maximum Operating Temperature (F)
250
Body Material
Stainless Steel
Min Cable Range over Jacket (in)
0.312
Bushing Material
Neoprene
Plating Type
Passivated
Connector Material
Stainless Steel
Clearance Hole (in)
0.701
CSA Specification
28985
UL Specification
E53599

Description

Cord Grip,SS,3/8 In. NPT,.312-.375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.