Zoro Homepage

Cord Grip, Steel, 1-1/2" NPT, .875-1.00

  • Mfr # RSRS-516

  • Zoro # G7225500


product price: $23.59
/ea
Sold in multiples of 3 for $70.77

Key Features

Conduit Size
1.5
Cord Grip Type
Straight
Connector Material
Steel
Minimum Operating Temperature (C)
-40
E Dimension (in)
2.47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRS-516
Zoro #
G7225500
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1.5
E Dimension (in)
2.47
A Dimension (in)
1.43
Maximum Knock Out Size (in)
2.016
Form Size
5
B Dimension (in)
0.69
C Dimension (in)
1.84
Thread Size
1.5
Inside Body Diameter / Body Bore
1.378
D Dimension (in)
2.25

Details

Item
Cord Grip,Steel,1-1/2" NPT,.875-1.00
Cord Grip Type
Straight
Connector Material
Steel
Minimum Operating Temperature (C)
-40
Bushing Material
Neoprene
Hazardous Class/Division
Class 1, Div 2"
Clearance Hole (in)
2.016
UL Specification
E53599
Maximum Operating Temperature (F)
250
Plating Type
Zinc
Bushing Holes
1
Plating Color
Natural
Body Material
Steel
Maximum Operating Temperature (C)
121
Cable Range
.875 - 1.00
CSA Specification
28985
Min Cable Range over Jacket (in)
0.875
Thread Type
NPT
Flammability Rating
UL 94V-2
Max Cable Range over Jacket (in)
1
Minimum Operating Temperature (F)
-40

Description

Cord Grip,Steel,1-1/2 In. NPT,.875-1.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.