Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Steel, 1" NPT, .500-.562, Mesh

  • Mfr # RSRS-309-E

  • Zoro # G7225832


product price: $73.59
/ea

Key Features

Cord Grip Type
Straight
C Dimension (in)
0.94
Plating Type
Zinc
Minimum Operating Temperature (F)
-40
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRS-309-E
Zoro #
G7225832
UPC #
-
Country of Origin
United States

Dimensions

C Dimension (in)
0.94
B Dimension (in)
0.63
Form Size
4
D Dimension (in)
1.43
Maximum Knock Out Size (in)
1.406
E Dimension (in)
1.56
Thread Size
1
A Dimension (in)
0.99
Conduit Size
1
Inside Body Diameter / Body Bore
1

Details

Item
Cord Grip,Steel,1" NPT,.500-.562,Mesh
Cord Grip Type
Straight
Plating Type
Zinc
Minimum Operating Temperature (F)
-40
Body Material
Steel
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (C)
-40
Bushing Material
Neoprene
Max Cable Range over Jacket (in)
0.562
CSA Specification
28985
Clearance Hole (in)
1.406
Bushing Holes
1
Thread Type
NPT
UL Specification
E53599
Plating Color
Natural
Cable Range
.500 - .562
Maximum Operating Temperature (F)
250
Hazardous Class/Division
Class 1, Div 2"
Connector Material
Steel
Min Cable Range over Jacket (in)
0.5
Flammability Rating
UL 94HB

Description

Cord Grip,Steel,1 In. NPT,.500-.562,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.