Zoro Homepage

Cord Grip, Steel, 1" NPT, .568-.688, Mesh

  • Mfr # RSRS-311-E

  • Zoro # G7225823


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
C Dimension (in)
0.94
D Dimension (in)
1.43
Bushing Holes
1
Hazardous Class/Division
Class 1, Div 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRS-311-E
Zoro #
G7225823
UPC #
-
Country of Origin
United States

Dimensions

C Dimension (in)
0.94
D Dimension (in)
1.43
Thread Size
1
B Dimension (in)
0.63
Maximum Knock Out Size (in)
1.406
Inside Body Diameter / Body Bore
1
A Dimension (in)
0.99
Conduit Size
1
E Dimension (in)
1.56
Form Size
4

Description

Cord Grip,Steel,1 In. NPT,.568-.688,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.