Zoro Homepage

Cord Grip, Steel, 1" NPT, .625-.750

  • Mfr # RSRS-312

  • Zoro # G7225552


product price: $16.19
/ea
Sold in multiples of 6 for $97.14

Key Features

Conduit Size
1
Cord Grip Type
Straight
Thread Type
NPT
Connector Material
Steel
Minimum Operating Temperature (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRS-312
Zoro #
G7225552
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1
Inside Body Diameter / Body Bore
1
Maximum Knock Out Size (in)
1.406
E Dimension (in)
1.56
Form Size
4
B Dimension (in)
0.63
A Dimension (in)
0.99
C Dimension (in)
0.94
D Dimension (in)
1.43
Thread Size
1

Details

Item
Cord Grip,Steel,1" NPT,.625-.750
Cord Grip Type
Straight
Thread Type
NPT
Connector Material
Steel
Minimum Operating Temperature (F)
-40
Plating Type
Zinc
Hazardous Class/Division
Class 1, Div 2"
Minimum Operating Temperature (C)
-40
UL Specification
E53599
Max Cable Range over Jacket (in)
0.75
Bushing Material
Neoprene
Plating Color
Natural
Maximum Operating Temperature (C)
121
Maximum Operating Temperature (F)
250
Clearance Hole (in)
1.406
Bushing Holes
1
CSA Specification
28985
Body Material
Steel
Min Cable Range over Jacket (in)
0.625
Cable Range
.625 - .750
Flammability Rating
UL 94V-2

Description

Cord Grip,Steel,1 In. NPT,.625-.750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.