Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Steel, 1" NPT, .688-.812, Mesh

  • Mfr # RSRS-313-E

  • Zoro # G7225799


product price: $73.59
/ea

Key Features

Cord Grip Type
Straight
Plating Type
Zinc
Minimum Operating Temperature (F)
-40
Inside Body Diameter / Body Bore
1
Flammability Rating
UL 94HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRS-313-E
Zoro #
G7225799
UPC #
-
Country of Origin
United States

Dimensions

Inside Body Diameter / Body Bore
1
A Dimension (in)
0.99
E Dimension (in)
1.56
Thread Size
1
Conduit Size
1
Form Size
4
C Dimension (in)
0.94
D Dimension (in)
1.43
B Dimension (in)
0.63
Maximum Knock Out Size (in)
1.406

Details

Item
Cord Grip,Steel,1" NPT,.688-.812,Mesh
Cord Grip Type
Straight
Plating Type
Zinc
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94HB
Hazardous Class/Division
Class 1, Div 2"
Plating Color
Natural
Clearance Hole (in)
1.406
Cable Range
.688 - .812
Bushing Holes
1
Maximum Operating Temperature (C)
121
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40
UL Specification
E53599
Bushing Material
Neoprene
Body Material
Steel
Connector Material
Steel
Thread Type
NPT
CSA Specification
28985
Max Cable Range over Jacket (in)
0.812
Min Cable Range over Jacket (in)
0.688

Description

Cord Grip,Steel,1 In. NPT,.688-.812,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.