Zoro Homepage

Cord Grip, Steel, 1" NPT, .688-.812

  • Mfr # RSRS-313

  • Zoro # G7225537


product price: $13.89
/ea
Sold in multiples of 6 for $83.34

Key Features

Conduit Size
1
Cord Grip Type
Straight
Flammability Rating
UL 94V-2
Bushing Material
Neoprene
Connector Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRS-313
Zoro #
G7225537
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1
Maximum Knock Out Size (in)
1.406
E Dimension (in)
1.56
D Dimension (in)
1.43
Inside Body Diameter / Body Bore
1
B Dimension (in)
0.63
Thread Size
1
C Dimension (in)
0.94
Form Size
4
A Dimension (in)
0.99

Description

Cord Grip,Steel,1 In. NPT,.688-.812

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.