Zoro Homepage

Cord Grip, Steel, 1" NPT, .875-1.00, Mesh

  • Mfr # RSRS-316-E

  • Zoro # G7225771


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
Form Size
4
Thread Size
1
C Dimension (in)
0.94
E Dimension (in)
1.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRS-316-E
Zoro #
G7225771
UPC #
-
Country of Origin
United States

Dimensions

Form Size
4
Thread Size
1
C Dimension (in)
0.94
E Dimension (in)
1.56
D Dimension (in)
1.43
Conduit Size
1
B Dimension (in)
0.63
Maximum Knock Out Size (in)
1.406
Inside Body Diameter / Body Bore
1
A Dimension (in)
0.99

Description

Cord Grip,Steel,1 In. NPT,.875-1.00,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.