Zoro Homepage

Cord Grip, Steel, 1/2", .250-.312, Mesh

  • Mfr # RSRS-105-E

  • Zoro # G7225640


product price: $52.69
/ea
Sold in multiples of 2 for $105.38

Key Features

Cord Grip Type
Straight
Connector Material
Steel
Cable Range
.250 - .312
Clearance Hole (in)
0.906
Flammability Rating
UL 94HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRS-105-E
Zoro #
G7225640
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44928
E Dimension (in)
1.26
Conduit Size
44928
D Dimension (in)
1
Form Size
2
Maximum Knock Out Size (in)
0.906
A Dimension (in)
0.62
C Dimension (in)
0.69
B Dimension (in)
0.56
Inside Body Diameter / Body Bore
0.61

Description

Cord Grip,Steel,1/2 In.,.250-.312,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.