Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Steel, 1/2", .500-.562, Mesh

  • Mfr # RSRS-109-E

  • Zoro # G7225692


product price: $54.19
/ea
Sold in multiples of 2 for $108.38

Key Features

Cord Grip Type
Straight
Cable Range
.500 - .562
Flammability Rating
UL 94HB
CSA Specification
28985
Clearance Hole (in)
0.906
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRS-109-E
Zoro #
G7225692
UPC #
-
Country of Origin
United States

Dimensions

Inside Body Diameter / Body Bore
0.61
D Dimension (in)
1
A Dimension (in)
0.62
Maximum Knock Out Size (in)
0.906
B Dimension (in)
0.56
Conduit Size
44928
C Dimension (in)
0.69
E Dimension (in)
1.26
Form Size
2
Thread Size
44928

Details

Item
Cord Grip,Steel,1/2",.500-.562,Mesh
Cord Grip Type
Straight
Cable Range
.500 - .562
Flammability Rating
UL 94HB
CSA Specification
28985
Clearance Hole (in)
0.906
Thread Type
NPT
Min Cable Range over Jacket (in)
0.5
Plating Color
Natural
Minimum Operating Temperature (F)
-40
Body Material
Steel
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (C)
-40
Hazardous Class/Division
Class 1, Div 2"
Maximum Operating Temperature (F)
250
UL Specification
E53599
Bushing Material
Neoprene
Plating Type
Zinc
Connector Material
Steel
Bushing Holes
1
Max Cable Range over Jacket (in)
0.562

Description

Cord Grip,Steel,1/2 In.,.500-.562,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.