Zoro Homepage

Cord Grip, Steel, 1/2" NPT, .188-.250

  • Mfr # RSRS-104

  • Zoro # G7225290


product price: $6.89
/ea
Sold in multiples of 11 for $75.79

Key Features

Thread Size
44928
Conduit Size
44928
Bushing Material
Neoprene
Cable Range
.188 - .250
Flammability Rating
UL 94V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRS-104
Zoro #
G7225290
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44928
Conduit Size
44928
Maximum Knock Out Size (in)
0.906
E Dimension (in)
1.26
D Dimension (in)
1
B Dimension (in)
0.56
Inside Body Diameter / Body Bore
0.61
Form Size
2
C Dimension (in)
0.69
A Dimension (in)
0.62

Details

Item
Cord Grip,Steel,1/2" NPT,.188-.250
Bushing Material
Neoprene
Cable Range
.188 - .250
Flammability Rating
UL 94V-2
Bushing Holes
1
Clearance Hole (in)
0.906
Maximum Operating Temperature (F)
250
CSA Specification
28985
Body Material
Steel
Plating Color
Natural
Thread type
NPT
Min Cable Range over Jacket (in)
0.188
Minimum Operating Temperature (F)
-40
Connector Material
Steel
Cord Grip Type
Straight
Max Cable Range over Jacket (in)
0.25
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (C)
121
Hazardous Class/Division
Class 1, Div 2"
Plating Type
Zinc
UL Specification
E53599

Description

Cord Grip,Steel,1/2 In. NPT,.188-.250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.