Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Steel, 3/4", .438-.500, Mesh

  • Mfr # RSRS-208-E

  • Zoro # G7225683


product price: $77.39
/ea
Sold in multiples of 2 for $154.78
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
Bushing Holes
1
CSA Specification
28985
B Dimension (in)
0.56
Hazardous Class/Division
Class 1, Div 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRS-208-E
Zoro #
G7225683
UPC #
-
Country of Origin
United States

Dimensions

B Dimension (in)
0.56
Conduit Size
44989
A Dimension (in)
0.81
E Dimension (in)
1.37
Maximum Knock Out Size (in)
1.141
Inside Body Diameter / Body Bore
0.812
C Dimension (in)
0.85
D Dimension (in)
1.25
Form Size
3
Thread Size
44989

Details

Item
Cord Grip,Steel,3/4",.438-.500,Mesh
Cord Grip Type
Straight
Bushing Holes
1
CSA Specification
28985
Hazardous Class/Division
Class 1, Div 2"
Minimum Operating Temperature (F)
-40
Minimum Operating Temperature (C)
-40
Max Cable Range over Jacket (in)
0.5
Cable Range
.438 - .500
Plating Type
Zinc
Thread Type
NPT
Maximum Operating Temperature (F)
250
Connector Material
Steel
Min Cable Range over Jacket (in)
0.438
Clearance Hole (in)
1.141
Bushing Material
Neoprene
UL Specification
E53599
Body Material
Steel
Plating Color
Natural
Maximum Operating Temperature (C)
121
Flammability Rating
UL 94HB

Description

Cord Grip,Steel,3/4 In.,.438-.500,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.