Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Steel, 3/4", .562-.625, Mesh

  • Mfr # RSRS-210-E

  • Zoro # G7225729


product price: $66.29
/ea
Sold in multiples of 2 for $132.58

Key Features

Cord Grip Type
Straight
Maximum Knock Out Size (in)
1.141
Plating Color
Natural
B Dimension (in)
0.56
Inside Body Diameter / Body Bore
0.812
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRS-210-E
Zoro #
G7225729
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
1.141
B Dimension (in)
0.56
Inside Body Diameter / Body Bore
0.812
Conduit Size
44989
Thread Size
44989
Form Size
3
A Dimension (in)
0.81
C Dimension (in)
0.85
E Dimension (in)
1.37
D Dimension (in)
1.25

Details

Item
Cord Grip,Steel,3/4",.562-.625,Mesh
Cord Grip Type
Straight
Plating Color
Natural
Body Material
Steel
Minimum Operating Temperature (C)
-40
Connector Material
Steel
Thread Type
NPT
Cable Range
.562 - .625
Minimum Operating Temperature (F)
-40
Hazardous Class/Division
Class 1, Div 2"
CSA Specification
28985
Bushing Holes
1
Flammability Rating
UL 94HB
UL Specification
E53599
Maximum Operating Temperature (F)
250
Plating Type
Zinc
Max Cable Range over Jacket (in)
0.625
Min Cable Range over Jacket (in)
0.562
Maximum Operating Temperature (C)
121
Clearance Hole (in)
1.141
Bushing Material
Neoprene

Description

Cord Grip,Steel,3/4 In.,.562-.625,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.