Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Steel, 3/4", .568-.688, Mesh

  • Mfr # RSRS-211-E

  • Zoro # G7225710


product price: $65.19
/ea
Sold in multiples of 2 for $130.38

Key Features

Cord Grip Type
Straight
Plating Color
Natural
Maximum Knock Out Size (in)
1.141
Body Material
Steel
CSA Specification
28985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRS-211-E
Zoro #
G7225710
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
1.141
Thread Size
44989
Form Size
3
D Dimension (in)
1.25
Conduit Size
44989
A Dimension (in)
0.81
C Dimension (in)
0.85
Inside Body Diameter / Body Bore
0.812
E Dimension (in)
1.37
B Dimension (in)
0.56

Details

Item
Cord Grip,Steel,3/4",.568-.688,Mesh
Cord Grip Type
Straight
Plating Color
Natural
Body Material
Steel
CSA Specification
28985
UL Specification
E53599
Connector Material
Steel
Maximum Operating Temperature (F)
250
Bushing Material
Neoprene
Thread Type
NPT
Minimum Operating Temperature (C)
-40
Max Cable Range over Jacket (in)
0.688
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (C)
121
Bushing Holes
1
Clearance Hole (in)
1.141
Hazardous Class/Division
Class 1, Div 2"
Cable Range
.568 - .688
Flammability Rating
UL 94HB
Plating Type
Zinc
Min Cable Range over Jacket (in)
0.568

Description

Cord Grip,Steel,3/4 In.,.568-.688,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.