Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Steel, 3/4", .625-.750, Mesh

  • Mfr # RSRS-212-E

  • Zoro # G7225701


product price: $78.39
/ea
Sold in multiples of 2 for $156.78
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
Maximum Operating Temperature (C)
121
D Dimension (in)
1.25
Form Size
3
Connector Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRS-212-E
Zoro #
G7225701
UPC #
-
Country of Origin
United States

Dimensions

D Dimension (in)
1.25
Form Size
3
Maximum Knock Out Size (in)
1.141
C Dimension (in)
0.85
E Dimension (in)
1.37
A Dimension (in)
0.81
B Dimension (in)
0.56
Inside Body Diameter / Body Bore
0.812
Conduit Size
44989
Thread Size
44989

Details

Item
Cord Grip,Steel,3/4",.625-.750,Mesh
Cord Grip Type
Straight
Maximum Operating Temperature (C)
121
Connector Material
Steel
Maximum Operating Temperature (F)
250
Bushing Material
Neoprene
Max Cable Range over Jacket (in)
0.75
Thread Type
NPT
Cable Range
.625 - .750
Plating Color
Natural
Plating Type
Zinc
CSA Specification
28985
Bushing Holes
1
Min Cable Range over Jacket (in)
0.625
Body Material
Steel
Clearance Hole (in)
1.141
Minimum Operating Temperature (F)
-40
Minimum Operating Temperature (C)
-40
UL Specification
E53599
Flammability Rating
UL 94HB
Hazardous Class/Division
Class 1, Div 2"

Description

Cord Grip,Steel,3/4 In.,.625-.750,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.