Zoro Homepage

Cord Grip, Steel, 3/4" NPT, .568-.688

  • Mfr # RSRS-211

  • Zoro # G7225449


product price: $12.49
/ea
Sold in multiples of 7 for $87.43

Key Features

Thread Size
44989
Conduit Size
44989
Plating Color
Natural
Clearance Hole (in)
1.141
A Dimension (in)
0.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRS-211
Zoro #
G7225449
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44989
Conduit Size
44989
A Dimension (in)
0.81
D Dimension (in)
1.25
B Dimension (in)
0.56
Maximum Knock Out Size (in)
1.141
C Dimension (in)
0.85
E Dimension (in)
1.37
Form Size
3
Inside Body Diameter / Body Bore
0.812

Details

Item
Cord Grip,Steel,3/4" NPT,.568-.688
Plating Color
Natural
Clearance Hole (in)
1.141
Bushing Holes
1
Plating Type
Zinc
Maximum Operating Temperature (F)
250
Max Cable Range over Jacket (in)
0.688
CSA Specification
28985
Thread type
NPT
Flammability Rating
UL 94V-2
Minimum Operating Temperature (C)
-40
Minimum Operating Temperature (F)
-40
Bushing Material
Neoprene
Cable Range
.568 - .688
Hazardous Class/Division
Class 1, Div 2"
Min Cable Range over Jacket (in)
0.568
Body Material
Steel
Cord Grip Type
Straight
Connector Material
Steel
Maximum Operating Temperature (C)
121
UL Specification
E53599

Description

Cord Grip,Steel,3/4 In. NPT,.568-.688

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.