Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, Swvl, 1-1/2", 1.125-1.250, Mesh SWV-9520-E

Cord Grip, Swvl, 1-1/2", 1.125-1.250, Mesh (Discontinued)

  • Mfr # SWV-9520-E
  • Zoro # G7226097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWV-9520-E
Zoro #
G7226097
UPC #
785411198415
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
2.016
F Dimension (in)
2.47
Conduit Size
1.5
A Dimension (in)
1.4
D Dimension (in)
4.41
G Dimension (in)
2.69
Inside Body Diameter / Body Bore
1.45
Thread Size
1.5
E Dimension (in)
2.13
B Dimension (in)
0.69
C Dimension (in)
3.19

Details

Item
Cord Grip,Swvl,1-1/2",1.125-1.250,Mesh
Cord Grip Type
90 Degree
Minimum Operating Temperature (F)
-40
Connector Material
Aluminum
Cable Range
1.125 - 1.250
Max Cable Range over Jacket (in)
1.25
Bushing Holes
1
Min Cable Range over Jacket (in)
1.125
Flammability Rating
UL 94HB
Maximum Operating Temperature (F)
250
Thread Type
NPT
Bushing Material
Neoprene
Clearance Hole (in)
2.016
Body Material
Aluminum
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (C)
121

Description

Cord Grip,Swvl,1-1/2 In.,1.125-1.250,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.