Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, Swvl, 1-1/2", 1.25-1.375, Mesh SWV-45522-E

Cord Grip, Swvl, 1-1/2", 1.25-1.375, Mesh (Discontinued)

  • Mfr # SWV-45522-E
  • Zoro # G7226009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWV-45522-E
Zoro #
G7226009
UPC #
785411198040
Country of Origin
United States

Dimensions

Inside Body Diameter / Body Bore
1.505
C Dimension (in)
3.19
F Dimension (in)
2.47
D Dimension (in)
4.41
Maximum Knock Out Size (in)
2.016
B Dimension (in)
0.69
Conduit Size
1.5
E Dimension (in)
2.13
A Dimension (in)
1.4
Thread Size
1.5

Details

Item
Cord Grip,Swvl,1-1/2",1.25-1.375,Mesh
Cord Grip Type
45 Degree
Thread Type
NPT
Maximum Operating Temperature (C)
121
Connector Material
Aluminum
Bushing Holes
1
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (F)
250
Flammability Rating
UL 94HB
Bushing Material
Neoprene
Body Material
Aluminum
Max Cable Range over Jacket (in)
1.375
Minimum Operating Temperature (C)
-40
Cable Range
1.250 - 1.375
Clearance Hole (in)
2.016
Min Cable Range over Jacket (in)
1.25

Description

Cord Grip,Swvl,1-1/2 In.,1.25-1.375,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.