Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, Swvl, 1-1/2", .562-.688, Mesh SWV-511-E

Cord Grip, Swvl, 1-1/2", .562-.688, Mesh (Discontinued)

  • Mfr # SWV-511-E
  • Zoro # G7226130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWV-511-E
Zoro #
G7226130
UPC #
785411198057
Country of Origin
United States

Dimensions

B Dimension (in)
0.69
Inside Body Diameter / Body Bore
1.438
Conduit Size
1.5
A Dimension (in)
1.43
Maximum Knock Out Size (in)
2.016
E Dimension (in)
2.47
Thread Size
1.5
C Dimension (in)
1.84
D Dimension (in)
2.25

Details

Item
Cord Grip,Swvl,1-1/2",.562-.688,Mesh
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Flammability Rating
UL 94HB
Max Cable Range over Jacket (in)
0.688
Maximum Operating Temperature (C)
121
Body Material
Aluminum
Bushing Material
Neoprene
Min Cable Range over Jacket (in)
0.562
Minimum Operating Temperature (F)
-40
Cable Range
.562 - .688
Clearance Hole (in)
2.016
Maximum Operating Temperature (F)
250
Bushing Holes
1
Thread Type
NPT
Connector Material
Aluminum

Description

Cord Grip,Swvl,1-1/2 In.,.562-.688,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.