Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, Swvl, 1-1/2", .688-.812, Mesh SWV-513-E

Cord Grip, Swvl, 1-1/2", .688-.812, Mesh (Discontinued)

  • Mfr # SWV-513-E
  • Zoro # G7226103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWV-513-E
Zoro #
G7226103
UPC #
785411198064
Country of Origin
United States

Dimensions

C Dimension (in)
1.84
D Dimension (in)
2.25
A Dimension (in)
1.43
Maximum Knock Out Size (in)
2.016
Thread Size
1.5
B Dimension (in)
0.69
Conduit Size
1.5
E Dimension (in)
2.47
Inside Body Diameter / Body Bore
1.438

Details

Item
Cord Grip,Swvl,1-1/2",.688-.812,Mesh
Cord Grip Type
Straight
Thread Type
NPT
Cable Range
.688 - .812
Clearance Hole (in)
2.016
Maximum Operating Temperature (C)
121
Max Cable Range over Jacket (in)
0.812
Connector Material
Aluminum
Maximum Operating Temperature (F)
250
Min Cable Range over Jacket (in)
0.688
Bushing Holes
1
Minimum Operating Temperature (C)
-40
Minimum Operating Temperature (F)
-40
Bushing Material
Neoprene
Flammability Rating
UL 94HB
Body Material
Aluminum

Description

Cord Grip,Swvl,1-1/2 In.,.688-.812,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.